References
SMC:EAK2000-F02
Rubix:80536094
Manufacturer :00072354
EAN:3618036126136

Technical specifications
| Material | die-cast aluminium |
|---|---|
| Connection | filetage g 1/4 (g(pf)) |
Documents
Product details : SMC EAK2000-F02 CHECK VALVE
Series AK/AKH/AKB check valves offer various configurations to provide design solutions based on operating conditions. The series is compact and lightweight with low cracking pressure. The AKH with one-touch fitting, straight type, is easily installed in pipelines, while the male connector type can be mounted directly onto equipment. The bushing type AKB can be used in applications with splashing coolant and spatter, etc.
•Check valve with high flow capacity
•Low cracking pressure (0.02MPa)
•European type: G(PF) threads
•Compact and lightweight
•Variety of models
Size: 2 (1/4 Basis)
Port Size: F02 (1/4" G(PF))
•Low cracking pressure (0.02MPa)
•European type: G(PF) threads
•Compact and lightweight
•Variety of models
Size: 2 (1/4 Basis)
Port Size: F02 (1/4" G(PF))
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x50x25 mm |
|---|---|
| Logistic Weight | 77 g |
| Material | die-cast aluminium |
| Connection | filetage g 1/4 (g(pf)) |
| Max. service pressure | 10 bar |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
| Flow | 1600 l/min |
Show UNSPSC/ECL@SS
£ 21.06 excl. VAT
/ Each
£ 25.27 incl. VAT
- Delivery usually within ( 4 ) days