References
IMI Norgren:S/514
Rubix:107A2058
Manufacturer :S/514


Technical specifications
| Material | aluminium |
|---|---|
| Connection | iso g (parallel); g1/2 eingang / g3/4 ausgang |
Product details : NORGREN S/514 QUICK EXHAUST VALVE
The quick exhaust valve enables air to be exhausted quickly from air reservoirs and cylinders. It allows higher cylinder speeds to be achieved. Is is very reliable in operation.
Technical specifications
Attributes
| Material | aluminium |
|---|---|
| Connection | iso g (parallel); g1/2 eingang / g3/4 ausgang |
| Max. service pressure | 7 bar |
| Max. temperature | 80 °C |
| Flow | 2022 l/min |
Show UNSPSC/ECL@SS
£ 127.66 excl. VAT
/ Each
£ 153.19 incl. VAT
- Usually arrives within 14 working days