References
SMC:NAQ3000-N03
Rubix:107A5902
Manufacturer :NAQ3000-N03
EAN:3618033590480

Documents
Product details : SMC NAQ3000-N03 QUICK EXHAUST VALVE
The AQ series quick exhaust valve offers high flow capacity in a compact and lightweight body. The series is In lip, diaphragm and an inline body shape with built-in one-touch fittings. The AQ is In a variety of port sizes.
Technical specifications
Attributes
| Material | aluminum die-casted |
|---|---|
| Connection | npt 3/8 |
| Max. service pressure | 10 bar |
| Max. temperature | 60 °C |
| Min. temperature | 60 °C |
| Flow | 3678 l/min |
Show UNSPSC/ECL@SS
£ 29.68 excl. VAT
/ Each
£ 35.62 incl. VAT
- Delivery usually within ( 17 ) days