References
SMC:AKH08B-03S
Rubix:80200286
Manufacturer :00000818
EAN:3618035587198

Technical specifications
| Material | stainless steel |
|---|---|
| Connection | one-touch fitting for ø8 mm tubing to male thread r 3/8 (with seal, standard) |
Documents
Product details : SMC AKH08B-03S CHECK VALVE
Series AK/AKH/AKB check valves offer various configurations to provide design solutions based on operating conditions. The series is compact and lightweight with low cracking pressure. The AKH with one-touch fitting, straight type, is easily installed in pipelines, while the male connector type can be mounted directly onto equipment. The bushing type AKB can be used in applications with splashing coolant and spatter, etc.
•Male connector type
•Easily mounted onto equipment
•One-touch fittings
•Compact and light weight
•Low cracking pressure (0.005MPa)
•Can be used for vacuum (-100kPa)
Applicable Tube OD: Ø8mm
Free Flow Direction: B (One-touch Fitting to Male Thread)
Port Size: 03S (3/8 + Sealant)
•Easily mounted onto equipment
•One-touch fittings
•Compact and light weight
•Low cracking pressure (0.005MPa)
•Can be used for vacuum (-100kPa)
Applicable Tube OD: Ø8mm
Free Flow Direction: B (One-touch Fitting to Male Thread)
Port Size: 03S (3/8 + Sealant)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x42x20 mm |
|---|---|
| Logistic Weight | 42 g |
| Material | stainless steel |
| Connection | one-touch fitting for ø8 mm tubing to male thread r 3/8 (with seal, standard) |
| Max. service pressure | 10 bar |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
| Type | bushing type check valve with one-touch fittings (male connector, straight type); free flow direction b (from one-touch fitting to male thread) |
Show UNSPSC/ECL@SS
£ 19.08 excl. VAT
/ Each
£ 22.90 incl. VAT
- Delivery usually within ( 4 ) days