References
Aventics:0821002003
Rubix:157A9278
Manufacturer :0821002003
EAN:3661475850889




Technical specifications
| Material | aluminium (housing);acrylonitrile butadiene rubber (seal) |
|---|---|
| Connection | port 1: g 1/4 (internal thread); port 2: g 1/4 (internal thread); port 3 (exhaust): g 3/8 (internal thread) |
Documents
Product details : AVENTICS QUICK EXHAUST VALVE 0821002003
Quick-tap exhaust valve.
Strengths
Type of construction: seated valves. Aluminium case, nitrile gaskets (NBR).
Technical specifications
Attributes
| Package weight | 105 g |
|---|---|
| Material | aluminium (housing);acrylonitrile butadiene rubber (seal) |
| Connection | port 1: g 1/4 (internal thread); port 2: g 1/4 (internal thread); port 3 (exhaust): g 3/8 (internal thread) |
| Max. service pressure | 10 bar |
| Max. temperature | 80 °C |
| Min. temperature | 0 °C |
| Type | poppet valve |
Show UNSPSC/ECL@SS
£ 70.29 excl. VAT
/ Each
£ 84.35 incl. VAT
- Delivery usually within ( 5 ) days