References
SMC:AK4000-03
Rubix:132A0949
Manufacturer :AK4000-03
EAN:3618035587884

Documents
Product details : SMC AK4000-03 CHECK VALVE
Series AK/AKH/AKB check valves offer various configurations to provide design solutions based on operating conditions. The series is compact and lightweight with low cracking pressure. The AKH with one-touch fitting, straight type, is easily installed in pipelines, while the male connector type can be mounted directly onto equipment. The bushing type AKB can be used in applications with splashing coolant and spatter, etc.
•Check valve with high flow capacity
•Low cracking pressure (0.02MPa)
•Compact and lightweight
•Variety of models
Size: 4 (1/2 Basis)
Thread: Rc
Port Size: 03 [Rc(PT) 3/8]
•Low cracking pressure (0.02MPa)
•Compact and lightweight
•Variety of models
Size: 4 (1/2 Basis)
Thread: Rc
Port Size: 03 [Rc(PT) 3/8]
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x67x36 mm |
|---|---|
| Logistic Weight | 145 g |
| Material | stainless steel |
| Connection | rc 3/8 |
| Max. service pressure | 10 bar |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
| Type | check valve |
Show UNSPSC/ECL@SS
£ 25.37 excl. VAT
/ Each
£ 30.44 incl. VAT
- Delivery usually within ( 8 ) days