References
SMC:AK4000-F03
Rubix:122A0957
Manufacturer :AK4000-F03
Documents
Product details : SMC AK4000-F03 CHECK VALVE
Series AK/AKH/AKB check valves offer various configurations to provide design solutions based on operating conditions. The series is compact and lightweight with low cracking pressure. The AKH with one-touch fitting, straight type, is easily installed in pipelines, while the male connector type can be mounted directly onto equipment. The bushing type AKB can be used in applications with splashing coolant and spatter, etc.
Strengths
•Check valve with high flow capacity
Low cracking pressure (0.02MPa)-2.9PSI
Compact and lightweight
Variety of models
Low cracking pressure (0.02MPa)-2.9PSI
Compact and lightweight
Variety of models
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x67x36 mm |
|---|---|
| Logistic Weight | 145 g |
Show UNSPSC/ECL@SS
£ 25.37 excl. VAT
/ Each
£ 30.44 incl. VAT
- Delivery usually within ( 4 ) days
