AVENTICS PNEUMATIC VALVE 0821003026
Unlockable non-return valve series NR02
See technical informationSee documentsReferences
Aventics:0821003026
Rubix:157A9344
Manufacturer :0821003026


Technical specifications
| Material | die-cast zinc (housing);acrylonitrile butadiene rubber (seal) |
|---|
Documents
Product details : AVENTICS PNEUMATIC VALVE 0821003026
Unlockable non-return valve, series NR02
Technical specifications
Attributes
| Package weight | 146 g |
|---|---|
| Material | die-cast zinc (housing);acrylonitrile butadiene rubber (seal) |
| Max. service pressure | 12 bar |
| Max. temperature | 60 °C |
| Min. temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 97.96 excl. VAT
/ Each
£ 117.55 incl. VAT
- Delivery usually within ( 5 ) days