References
SMC:AKH06B-02S
Rubix:106A8974
Manufacturer :AKH06B-02S
EAN:3618035587303

Technical specifications
| Material | pbt (body) |
|---|---|
| Connection | ø6 mm push-to-connect (one-touch) x r1/4 male thread (bspt), with sealant |
Documents
Product details : SMC AKH06B-02S CHECK VALVE
Series AK/AKH/AKB check valves offer various configurations to provide design solutions based on operating conditions. The series is compact and lightweight with low cracking pressure. The AKH with one-touch fitting, straight type, is easily installed in pipelines, while the male connector type can be mounted directly onto equipment. The bushing type AKB can be used in applications with splashing coolant and spatter, etc.
•Male connector type
•Easily mounted onto equipment
•One-touch fittings
•Compact and light weight
•Low cracking pressure (0.005MPa)
•Can be used for vacuum (-100kPa)
Applicable Tube OD: Ø6mm
Free Flow Direction: B (One-touch Fitting to Male Thread)
Port Size: 02S (1/4 + Sealant)
•Easily mounted onto equipment
•One-touch fittings
•Compact and light weight
•Low cracking pressure (0.005MPa)
•Can be used for vacuum (-100kPa)
Applicable Tube OD: Ø6mm
Free Flow Direction: B (One-touch Fitting to Male Thread)
Port Size: 02S (1/4 + Sealant)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x30x16 mm |
|---|---|
| Logistic Weight | 18 g |
| Material | pbt (body) |
| Connection | ø6 mm push-to-connect (one-touch) x r1/4 male thread (bspt), with sealant |
| Max. service pressure | 10 bar |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
| Inner diameter | 11.6 mm |
| Type | check valve with one-touch fitting, male connector (half union) type |
Show UNSPSC/ECL@SS
£ 10.79 excl. VAT
/ Each
£ 12.95 incl. VAT
- Delivery usually within ( 8 ) days