SMC AQ340F-06-06 CHECK VALVE

Quick Exhaust valve Series AQ#40F

See technical informationSee documents

References

SMC:AQ340F-06-06
Rubix:107A2053
Manufacturer :AQ340F-06-06
EAN:3618035569699
AQ*40F, Quick Exhaust Valve, Built-in One-touch Fitting

Technical specifications

Materialpbt (body)
Connectionone-touch (push-in) tube fittings: in/out tube o.d. 6 mm; exhaust port tube o.d. 6 mm (model code -06-06)
See all Specifications

Documents

Product details : SMC AQ340F-06-06 CHECK VALVE


Offers high flow capacity in a compact and lightweight body
•Applicable Tubing O.D.: Ø 4 to Ø 6 mm
•Operating Pressure Range: 0.1 to 1 MPa.

Size: 3 (1/8 Basis)
Tube Size: Ø6
Exhaust Port: Ø6

Technical specifications


Attributes
Logistics dimensions (L x W x H)45x32x12 mm
Logistic Weight13 g
Materialpbt (body)
Connectionone-touch (push-in) tube fittings: in/out tube o.d. 6 mm; exhaust port tube o.d. 6 mm (model code -06-06)
Max. service pressure10 bar
Max. temperature60 °C
Min. temperature-5 °C
Inner diameter11.6 mm
Typequick exhaust valve with one-touch (push-in) fittings, in-line type (aq240f/340f series)
£ 15.76 excl. VAT
/ Each
£ 18.91 incl. VAT
  • Delivery usually within ( 4 ) days