POLYCO SC107 CHEMPROTEC 60CM MW RUBBER GLOVES 4121X BLK SIZE 9
POLYCO SC107 CHEMPROTEC MW BLACK RUBBER GLOVES 60CM
See technical informationReferences
Polyco Healthline:SC107/9-PK1
Rubix:116A8202
EAN:05010699817273

Product details : POLYCO SC107 CHEMPROTEC 60CM MW RUBBER GLOVES 4121X BLK SIZE 9
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Length | 600 mm |
| Main material | latex |
| ESD | no |
| Colour | black |
| Thickness | 1.1 mm |
| Material | rubber |
Show UNSPSC/ECL@SS
£ 23.02 excl. VAT
/ Each
£ 27.62 incl. VAT
- Usually arrives within 14 working days
