TEGERA 71000 CHEMICAL PROTECTION GLOVE 7 S
Chemical protection glove TEGERA 71000
See technical informationSee documentsReferences
Tegera:71000-7
Rubix:386A1241
Manufacturer :71000-7
EAN:7340118314242

Documents
Product details : TEGERA 71000 CHEMICAL PROTECTION GLOVE 7 S
Double dipped chemical protection PVC glove for allround work with non-slip granulated nitrile finish and seamless lining. 0,2 mm/7,8 mil chemical protection layer. Accelerator-free and phthalate-free, oil and grease resistant. Pre-curved fingers and approved for handling foodstuffs. Soft and flexible design allowing wearers a good all-round working glove.
Chemical protection PVC glove with non-slip nitrile finish and seamless lining.
Strengths
Protection against chemicals,Approved for handling foodstuffs,Phthalate-free,Latex-free,Pre-curved fingers,Oil and grease resistant,Waterproof,Soft
Applications
Chemical technology work,Chemical work,HVAC installation,Laboratory work,Machine operating,Metalwork,Paint spraying work,Paper industry work,Petro-chemical work,Wood industry work
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Length | 320 mm |
| Chemical protection value | jkl |
| Main material | nylon |
| Colour | black |
| Thickness | 1.5 mm |
Show UNSPSC/ECL@SS
£ 7.20 excl. VAT
/ Each
£ 8.64 incl. VAT
- Usually arrives within 14 working days
