ANSELL ALPHATEC 58-435 CHEMICAL NITRILE HEAVY DUTY GLOVES 4001A 10 XL
AlphaTec 58435
See technical informationReferences
Ansell:58-435 10
Rubix:124A3893
Manufacturer :58435100
EAN:0076490470951



Product details : ANSELL ALPHATEC 58-435 CHEMICAL NITRILE HEAVY DUTY GLOVES 4001A 10 XL
- 58-435 high duty level combines the market leading performance of ANSELL GRIP technology with the flexibility and dexterity of an unlined nitrile shell.
- This unique, patented design features a premium grade nitrile compound coating (for versatile chemical protection and long-lasting snag, puncture and abrasion resistance) along with comfortable cotton-flocked liner.
The dexterity of a heavy duty unlined style wet/oily grip performance of ANSELL GRIP™ technology.
Strengths
- ANSELL GRIP technology ensures optimal control and confidence when handling oily or wet objects and requires less force to control slippery objects, reducing hand and arm fatigue
- Creates safe and secure glove contact with tools or part surfaces by wicking liquids into glove coating micro-channels
- The heavy-duty 58-435 has a 16-mil shell effective against hydrocarbon derivatives, alcohol bases, many solvents and esters.
- The nitrile coating offers superior snag, puncture and abrasion protection for long-term wear. A foldable gutter cuff helps prevent dripping onto the forearm, while an extra-long cuff (58-435) extends protection to the upper forearm
- Longer version than the 58-430 for further protection
- Compliant with FDA food handling requirements
Applications
Metalworking & assembly operations|Body painting including surface inspection|Applying sealers, touching up|Painting or cleaning tools or robots|Warehousing of raw materials|Transferring liquids and solids between vessels and tanks and process equipment|Opening furnaces draining pumps valves or lines and crackers BTX process
Technical specifications
Attributes
| Logistic Weight | 126 g |
|---|---|
| Size | 10 |
| Length | 380 mm |
| Chemical protection value | ajklopt |
| Main material | nitrile |
| Colour | green |
| Thickness | 0.7 mm |
Show UNSPSC/ECL@SS
£ 6.49 excl. VAT
/ Each
£ 7.79 incl. VAT
- Usually arrives within 14 working days