ANSELL 37-185 ALPHATEC SOLVEX UNFLOCKED SANDPATCH GLOVES GRN SIZE 9
AlphaTec Solvex 37185
See technical informationSee documentsReferences
Ansell:37-185 09
Rubix:4514338
Manufacturer :37185090
EAN:0076490495329

Documents
Product details : ANSELL 37-185 ALPHATEC SOLVEX UNFLOCKED SANDPATCH GLOVES GRN SIZE 9
- High performance nitrile compound provides an outstanding combination of chemical resistance and strength ,for optimal results in wet or dry work environments
- The glove offers a far superior snag, puncture and abrasion protection compared with rubber or neoprene gloves
- High levels of flexibility, comfort and dexterity
- Suitable for heavy-duty cleaning applications
High-comfort, chemical resistant glove for a wide range of applications,covering to the top of the elbow.
Strengths
- No inner cotton flocking, reducing risk of lint contamination and making it ideal for production areas sensitive to the introduction of external impurities
- Sandpatch finish giving the glove a smooth surface that decreases indirect costs, thanks to fewer rejects of fragile parts
- Fully reusable, with an unequaled abrasion resistance
- Provides superb comfort for the wearer
- Complies with FDA food handling requirements (21 CFR 177.2600).
Applications
All food processing applications that have food contact|Forging operations|General pumping work|Handling incoming goods|Filling, blending and charging of raw materials|Opening and draining pumps valves or lines|Loading and unloading of proces equipment|Transferring liquids and solids between vessels and tanks and process equipment|Supervision of running operation|Handling outgoing goods: cans, vessels, bulkpack and cartons|Testing|Opening furnaces draining pumps valves or lines and crackers BTX process|Painting or cleaning tools or robots
Technical specifications
Attributes
| Logistic Weight | 174 g |
|---|---|
| Size | 9 |
| Length | 455 mm |
| Chemical protection value | agjklpt |
| Main material | nitrile |
| Packaging | 1 pair in a bag |
| Colour | green |
| Thickness | 0.56 mm |
| Material | nitrile |
Show UNSPSC/ECL@SS
£ 6.94 excl. VAT
/ Each
£ 8.33 incl. VAT
- In stock: Next day delivery