POLYCO PF94 VYFLEX BOA 35CM PVC GLOVES 4131X BLUE SIZE 10 PK1

Vyflex® BOA (35cm)

See technical information

References

Polyco Healthline:PF94-10
Rubix:80360866
brand logo

Technical specifications

Size10

Product details : POLYCO PF94 VYFLEX BOA 35CM PVC GLOVES 4131X BLUE SIZE 10 PK1


Protection: Good protection against oil, acids and other chemicals
BOA Liner: Provides exceptional warmth and comfort
Grip: Granular slip-resistant surface on the hand area for improved grip
Durable: Excellent abrasion resistance and good tear resistance enhances durability
Comfort: Anatomical shape aids flexibility and minimises hand fatigue
Anti-Static Properties: Meets the surface resistivity requirements of EN1149
Food Contact: Tested in accordance with European standard EN1186 making it suitable for food contact
Standards : EN388_4131X ; EN511_121 ; EN374-1 Type A AKLMPT

Technical specifications


Attributes
Size10
£ 14.80 excl. VAT
/ Each
£ 17.76 incl. VAT
  • Usually arrives within 14 working days