GISS 880424 GLOVE G-CHEM ULTRA SIZE 11 UE12
G-chem ultra gloves
See technical informationSee documentsReferences
GISS:880424
Rubix:216A6455
EAN:3660338338328

Documents
Product details : GISS 880424 GLOVE G-CHEM ULTRA SIZE 11 UE12
Nitrile gloves, flocked on the inside.
Outer surface non-slip on palm and fingers.
Without silicone.
Thickness:
0.38 mm.- Length:
32 cm.
Very good chemical resistance to hydrocarbon and alcohol derivatives.
Bag of 12 pairs/Cardboard of 144 pairs APPLICATIONS Making parts in the presence of cutting oil.
Printing.
Treatment of metals with solvents.
Wood treatment.
General mechanics.
Maintenance work.
Use of phytosanitary products.
POINTS FORTS Very good dexterity.
Comfort.
Absorption of perspiration.
Non-slip.
Outer surface non-slip on palm and fingers.
Without silicone.
Thickness:
0.38 mm.- Length:
32 cm.
Very good chemical resistance to hydrocarbon and alcohol derivatives.
Bag of 12 pairs/Cardboard of 144 pairs APPLICATIONS Making parts in the presence of cutting oil.
Printing.
Treatment of metals with solvents.
Wood treatment.
General mechanics.
Maintenance work.
Use of phytosanitary products.
POINTS FORTS Very good dexterity.
Comfort.
Absorption of perspiration.
Non-slip.
Strengths
• Very good chemical resistance to hydrocarbon and alcohol derivatives.
• Very good dexterity and comfort
• Absorption of perspiration.
• Non-slip
• Very good dexterity and comfort
• Absorption of perspiration.
• Non-slip
Applications
• Making parts in the presence of cutting oil, printing
• Treatment of metals with solvents, wood treatment
• General mechanics and maintenance work
• Use of phytosanitary products
• Treatment of metals with solvents, wood treatment
• General mechanics and maintenance work
• Use of phytosanitary products
Technical specifications
Attributes
| Size | 11 |
|---|---|
| Length | 320 mm |
| Chemical protection value | ajklmno |
| Main material | nitrile |
| ESD | no |
| Colour | green |
| Thickness | 0.38 mm |
| Material | nitrile |
Show UNSPSC/ECL@SS
£ 2.85 excl. VAT
/ Each
£ 3.42 incl. VAT
- In stock: Next day delivery
