TEGERA 836 DISPOSABLE GLOVE 10 XL BX100
Chemical protection gloves 836 TEGERA®
See technical informationReferences
Tegera:836-10
Rubix:386A1748
EAN:7340118303628

Product details : TEGERA 836 DISPOSABLE GLOVE 10 XL BX100
A high-quality neoprene disposable glove with structured fingertips and a powder-free design. It is suitable for work in areas where there is a risk of chemical splashes. The glove has a thickness of 0,12 mm/4,7 mil and is approved for handling food. Additionally, it features touchscreen functionality, allowing you to use your smartphone or other screens while wearing the gloves. It is very durable, flexible, and comfortable, providing a secure grip and a perfect fit. 100 pieces/pack. 10 packs/carton.
Disposable glove for work in chemical splash risk areas.
Strengths
Splash protection against chemicals, Approved for handling foodstuffs, For touchscreen, Waterproof, Soft, Elastic
Applications
PIM_TEAM
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Length | 240 mm |
| Colour | green |
| Main material | neoprene |
| Food contact | yes |
| Packaging | 100 pieces/pack; 10 packs/carton |
| Thickness | 0.12 mm |
| Material | neoprene |
| Powdered | no |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 31.08 excl. VAT
/ Each
£ 37.30 incl. VAT
- Usually arrives within 14 working days
