ANSELL MICROFLEX 93-256 DISPOSABLE NITRILE GLOVES M 7.5 -8 PK100
Microflex 93-256 gloves
See technical informationReferences
Ansell:93-256 7.5-8-M
Rubix:264A1051
Manufacturer :93256080

Product details : ANSELL MICROFLEX 93-256 DISPOSABLE NITRILE GLOVES M 7.5 -8 PK100
High grip: our megatextured surface offers consistent grip in both wet and dry conditions. Tear resistance: robust 0.13 mm/5.1 mil palm thickness to resist tearing during use. High visibility: orange color for increased visibility while working. Durable: robust formulation offering
long-lasting, comfortable hand protection. Food contact approved: ideal for a wide range of food handling applications.
long-lasting, comfortable hand protection. Food contact approved: ideal for a wide range of food handling applications.
Technical specifications
Attributes
| Size | m |
|---|---|
| Length | 240 mm |
| Colour | orange |
| Main material | nitrile |
| Food contact | yes |
| Packaging | 100 gloves per box; 10 boxes per case |
| Thickness | 0.13 mm |
| Material | nitrile |
| Powdered | no |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 19.53 excl. VAT
/ Each
£ 23.44 incl. VAT
- Usually arrives within 14 working days