References
Bunker:28005
Rubix:390A4441
Manufacturer :28005
Product details : BUNKER 28005 14PCS MODULAR STORAGE COMBO 2 TIER 1500MM WOOD
Explore the BUNKER® 14-piece 1500mm 2-tier modular storage combo with hardwood shelving, pegboards and floor cabinets. This storage combo is built with high-quality, heavy-duty steel for superior strength and durability. The industrial-grade powder-coated finish protects the steel from scratches, wear, and corrosion, making it ideal for even the toughest workshops.
The floor cabinet features seven drawers and a large cupboard space with an adjustable shelf inside. It also includes smooth soft-close drawers lined with foam, aluminum handles and an integral lock for security, supplied with two keys.
Each pegboard panel features a pre-cut hole for power cable access, and the premium-quality hardwood shelving adds the perfect finishing touch to this storage solution.
Important Information: Bunker Hardwood Worktops and Shelves
Bunker worktops and shelves are made from hardwood and are sealed with a clear lacquer. Wood is a natural material, and no two tops will be identical in appearance.
There will be a natural variation in colour, grain and will not be an exact match to any representation in brochures or on websites.
Wooden tops are not suitable for use in damp environments and require maintenance to retain and preserve their appearance.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 1,658.34 excl. VAT
/ Each
£ 1,990.01 incl. VAT
- Delivery usually within ( 7 ) days

