References
Spartex:CIRI22A2780
Rubix:268A2692
Manufacturer :0472453222
EAN:4043377362780


Technical specifications
| Inner diameter | 22 mm |
|---|---|
| Outer diameter | 23.5 mm |
| Material/finishing | Stainless Steel A1 |
Product details : SPARTEX RETAINING RINGS FOR BORES D.22 A1 0472453222
Retaining rings for bores A1 22X DIN 472
Technical specifications
Attributes
| Inner diameter | 22 mm |
|---|---|
| Outer diameter | 23.5 mm |
| Material/finishing | Stainless Steel A1 |
| Thickness | 1 mm |
| Type | retaining rings for bores |
| Standard | DIN 472 |
Show UNSPSC/ECL@SS
£ 105.24 excl. VAT
/ 100 pieces
£ 126.29 incl. VAT
- Usually arrives within 14 working days
Inner diameter
22 mm
Outer diameter
23.5 mm