Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Retainer and spring ring
SPARTEX RETAINING RINGS FOR BORES D.35 A1 0472235
SPARTEX RETAINING RINGS FOR BORES D.35 A1 0472235
Circlips for holes
References
spartex:
CIRI35A0350
rubix:
264A7424
manufacturer :
0472235
ean:
4043377040350
Technical specifications
Shaft diameter
35
mm
Thickness
0.354
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX RETAINING RINGS FOR BORES D.35 A1 0472235
Retaining rings for bores A1 35X DIN 472
Technical specifications
Attributes
Shaft diameter
35
mm
Thickness
0.354
mm
Material/finishing
Stainless steel A1
Outer diameter
35
mm
Type
Circlip
Inner diameter
1.5
mm
Standard
DIN 472
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.21
excl. VAT
/ 25
pieces
£
20.66
incl. VAT
In stock: Next day delivery
Select variants (119)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX RETAINING RINGS FOR SHAFTS D.16 A1 0471453216
SPARTEX RETAINING RINGS FOR BORES D.26 A1 0472453226
SPARTEX RETAINING RINGS FOR BORES D.78 A1 0472278
SPARTEX RETAINING RINGS FOR BORES D.33 A1 0472453233
SPARTEX RETAINING RINGS FOR BORES D.54 A1 0472254
SPARTEX RETAINING RINGS FOR BORES D.25 A1 0472225
SPARTEX RETAINING RINGS FOR BORES D.39 A1 0472453239
SPARTEX RETAINING RINGS FOR BORES D.140 A1 04722140
SPARTEX RETAINING RINGS FOR BORES D.16 A1 0472216
SPARTEX RETAINING RINGS FOR BORES D.18 A1 0472453218
SPARTEX RETAINING RINGS FOR SHAFTS D.95 A1 0471295
SPARTEX RETAINING RINGS FOR SHAFTS D.88 A1 0471288
SPARTEX RETAINING RINGS FOR SHAFTS D.72 A1 0471272
SPARTEX RETAINING RINGS FOR SHAFTS D.200 A1 04712200
SPARTEX TRUARC5A1.4122-RETAINING WASHERS A1.4122 11.3X5X0.7