References
Superseded Ref:CIREXT110A2
Spartex:CIRE110A9569
Rubix:268A2552
Manufacturer :04712110
EAN:4043377039569


Technical specifications
| Inner diameter | 103 mm |
|---|---|
| Outer diameter | 110 mm |
| Material/finishing | Stainless Steel A1 |
Product details : SPARTEX RETAINING RINGS FOR SHAFTS D.110 A1 04712110
Retaining rings for shafts A1 110X DIN 471
Technical specifications
Attributes
| Inner diameter | 103 mm |
|---|---|
| Outer diameter | 110 mm |
| Material/finishing | Stainless Steel A1 |
| Thickness | 4 mm |
| Type | circlips for shafts |
| Standard | DIN 471 |
Show UNSPSC/ECL@SS
£ 234.14 excl. VAT
/ 10 pieces
£ 280.97 incl. VAT
- Usually arrives within 14 working days
Inner diameter
103 mm
Outer diameter
110 mm