SPARTEX TRUARC5A1.4122-RETAINING WASHERS A1.4122 11.3X5X0.7
Shaft lock washers
See technical informationSee documentsReferences
Superseded Ref:TRUARC5A
Spartex:TRUARC5A1.4122
Rubix:264A8902
Manufacturer :679925
EAN:4043377146953


Technical specifications
| Inner diameter | 5 mm |
|---|---|
| Outer diameter | 11.3 mm |
| Material/finishing | Stainless Steel A1 |
Documents
Product details : SPARTEX TRUARC5A1.4122-RETAINING WASHERS A1.4122 11.3X5X0.7
Retaining washers for shafts A1.4122 11,3X5X0,7 DIN 6799
Technical specifications
Attributes
| Inner diameter | 5 mm |
|---|---|
| Outer diameter | 11.3 mm |
| Material/finishing | Stainless Steel A1 |
| Thickness | 0.7 mm |
| Type | retaining washer |
| Standard | DIN 6799 |
Show UNSPSC/ECL@SS
£ 48.50 excl. VAT
/ 1,000 pieces
£ 58.20 incl. VAT
- In stock: Next day delivery
Inner diameter
5 mm
Outer diameter
11.3 mm