References
Spartex:CIRE95A0039
Rubix:268A2643
Manufacturer :0471295
EAN:4043377040039


Technical specifications
| Inner diameter | 89.5 mm |
|---|---|
| Outer diameter | 95 mm |
| Material/finishing | Stainless Steel A1 |
Product details : SPARTEX RETAINING RINGS FOR SHAFTS D.95 A1 0471295
Retaining rings for shafts A1 95X DIN 471
Technical specifications
Attributes
| Inner diameter | 89.5 mm |
|---|---|
| Outer diameter | 95 mm |
| Material/finishing | Stainless Steel A1 |
| Thickness | 3 mm |
| Type | circlips for shafts |
| Standard | DIN 471 |
Show UNSPSC/ECL@SS
£ 69.27 excl. VAT
/ 10 pieces
£ 83.13 incl. VAT
- Usually arrives within 14 working days
Inner diameter
89.5 mm
Outer diameter
95 mm