SPARTEX RETAINING RINGS FOR SHAFTS D.10 A1 0471210
Circlips for shafts
See technical informationSee documentsReferences
Superseded Ref:880989
Spartex:CIRE10A9521
Rubix:264A7398
Manufacturer :0471210
EAN:4043377039521


Technical specifications
| Inner diameter | 9.3 mm |
|---|---|
| Outer diameter | 10 mm |
| Material/finishing | Stainless Steel A1 |
Documents
Product details : SPARTEX RETAINING RINGS FOR SHAFTS D.10 A1 0471210
Retaining rings for shafts A1 10X DIN 471
Technical specifications
Attributes
| Inner diameter | 9.3 mm |
|---|---|
| Outer diameter | 10 mm |
| Material/finishing | Stainless Steel A1 |
| Thickness | 1 mm |
| Type | retaining ring |
| Standard | DIN 471 |
Show UNSPSC/ECL@SS
£ 27.18 excl. VAT
/ 200 pieces
£ 32.62 incl. VAT
- In stock: Next day delivery
Inner diameter
9.3 mm
Outer diameter
10 mm