Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Retainer and spring ring
NORDLOCK WASHER M24 - NL24
NORDLOCK WASHER M24 - NL24
Lock Washer Delta Protekt ®
References
nord-lock:
2196
rubix:
4541518
ean:
7330948019288
Product details
Technical specifications
Product details : NORDLOCK WASHER M24 - NL24
Nord-Lock lock washers secure with tension instead of friction. The system consists of two rings with inclined surfaces on the inside and radial teeth on the outside.
Applications
Securing bolts and nuts
Technical specifications
Attributes
Logistic Weight
17,4
g
Material/finishing
Steel
Outer diameter
39
mm
Inner diameter
25.3
mm
39
mm
39
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.42
excl. VAT
/
Each
£
2.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX RETAINING RINGS FOR BORES D.21 A1 0472453221
SPARTEX RETAINING RINGS FOR SHAFTS D.21 A1 0471453221
SPARTEX RETAINING RINGS FOR SHAFTS D.38 A1 0471453238
SPARTEX RETAINING RINGS FOR SHAFTS D.60 A1 0471260
SPARTEX RETAINING RINGS FOR BORES D.16 A1 0472216
SPARTEX RETAINING RINGS FOR SHAFTS D.52 A1 0471252
SPARTEX RETAINING RINGS FOR SHAFTS D.25 A1 0471225
SPARTEX RETAINING RINGS FOR BORES D.35 A1 0472235
SPARTEX RETAINING RINGS FOR BORES D.10 A1 0472210
SPARTEX RETAINING RINGS FOR SHAFTS D.180 A1 04712180
CIRTEQ 1300-62MM
SPARTEX RETAINING RINGS FOR BORES D.60 A1 0472260
SPARTEX RETAINING RINGS FOR BORES D.22 A1 0472222
SPARTEX RETAINING RINGS FOR SHAFTS D.20 A1 0471220
SPARTEX RETAINING RINGS FOR SHAFTS D.36 A1 0471453236