References
Spartex:CIRE47A0696
Rubix:268A2614
Manufacturer :0471247
EAN:4043377410696


Technical specifications
| Inner diameter | 43.5 mm |
|---|---|
| Outer diameter | 47 mm |
| Material/finishing | stainless steel a1 |
Product details : SPARTEX RETAINING RINGS FOR SHAFTS D.47 A1 0471247
Retaining rings for shafts A1 47X DIN 471
Technical specifications
Attributes
| Inner diameter | 43.5 mm |
|---|---|
| Outer diameter | 47 mm |
| Material/finishing | stainless steel a1 |
| Thickness | 1.75 mm |
| Type | retaining ring for shafts (external circlip) - din 471 |
| Standard | din 471 |
Show UNSPSC/ECL@SS
£ 55.24 excl. VAT
/ 25 pieces
£ 66.29 incl. VAT
- Usually arrives within 14 working days
Inner diameter
43.5 mm
Outer diameter
47 mm