References
Spartex:CIRE13A2407
Rubix:268A2560
Manufacturer :0471453213
EAN:4043377362407


Technical specifications
| Inner diameter | 11.9 mm |
|---|---|
| Outer diameter | 13 mm |
| Material/finishing | Stainless Steel A1 |
Product details : SPARTEX RETAINING RINGS FOR SHAFTS D.13 A1 0471453213
Retaining rings for shafts A1 13X DIN 471
Technical specifications
Attributes
| Inner diameter | 11.9 mm |
|---|---|
| Outer diameter | 13 mm |
| Material/finishing | Stainless Steel A1 |
| Thickness | 1 mm |
| Type | retaining ring for shafts (din 471 external circlip) |
| Standard | DIN 471 |
Show UNSPSC/ECL@SS
£ 74.69 excl. VAT
/ 100 pieces
£ 89.63 incl. VAT
- Usually arrives within 14 working days
Inner diameter
11.9 mm
Outer diameter
13 mm