References
Superseded Ref:CIREXT50A2
Spartex:CIRE50A9903
Rubix:268A2617
Manufacturer :0471250
EAN:4043377039903


Technical specifications
| Inner diameter | 45.8 mm |
|---|---|
| Outer diameter | 50 mm |
| Material/finishing | Stainless Steel A1 |
Product details : SPARTEX RETAINING RINGS FOR SHAFTS D.50 A1 0471250
Retaining rings for shafts A1 50X DIN 471
Technical specifications
Attributes
| Inner diameter | 45.8 mm |
|---|---|
| Outer diameter | 50 mm |
| Material/finishing | Stainless Steel A1 |
| Thickness | 2 mm |
| Type | retaining ring |
| Standard | DIN 471 |
Show UNSPSC/ECL@SS
£ 28.31 excl. VAT
/ 25 pieces
£ 33.97 incl. VAT
- Usually arrives within 14 working days
Inner diameter
45.8 mm
Outer diameter
50 mm