Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Retainer and spring ring
SPARTEX RETAINING RINGS FOR SHAFTS D.17 A1 0471217
SPARTEX RETAINING RINGS FOR SHAFTS D.17 A1 0471217
Circlips for shafts
References
spartex:
CIRE17A9637
rubix:
264A7404
manufacturer :
0471217
ean:
4043377039637
Technical specifications
Shaft diameter
17
mm
Thickness
0.082
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX RETAINING RINGS FOR SHAFTS D.17 A1 0471217
Retaining rings for shafts A1 17X DIN 471
Technical specifications
Attributes
Shaft diameter
17
mm
Thickness
0.082
mm
Material/finishing
stainless steel a1
Outer diameter
17
mm
Type
retaining ring
Standard
din 471
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.31
excl. VAT
/ 100
pieces
£
25.57
incl. VAT
In stock: Next day delivery
Select variants (116)
Add to cart
Check our products from related categories
SPARTEX CIRI62A0534-RETAINING RINGS FOR BORES D.62 A1
SPARTEX RETAINING RINGS FOR SHAFTS D.185 A1 04712185
SPARTEX RETAINING WASHERS FOR SHAFTS A1.4532 29.4X15X1.5 6799453215
SPARTEX RETAINING RINGS FOR BORES D.110 A1 04722110
SPARTEX RETAINING RINGS FOR SHAFTS D.35 A1 0471235
SPARTEX RETAINING RINGS FOR BORES D.54 A1 0472254
SPARTEX RETAINING RINGS FOR BORES D.39 A1 0472453239
SPARTEX RETAINING RINGS FOR SHAFTS D.10 A1 0471453210
SPARTEX RETAINING RINGS FOR SHAFTS D.28 A1 0471453228
SPARTEX RETAINING RINGS FOR SHAFTS D.180 A1 04712180
SPARTEX RETAINING RINGS FOR BORES D.95 A1 0472295
SWAGELOK SS-6M0-SET 6.00MM O/D ST/ST FERRULES SS-6MO-SET
SPARTEX RETAINING RINGS FOR BORES D.21 A1 0472221
SPARTEX RETAINING WASHERS FOR SHAFTS A1.4532 37.6X19X1.75 6799453219
SPARTEX RETAINING RINGS FOR SHAFTS D.100 A1 04712100