References
Spartex:CIRE185A0405
Rubix:268A2575
Manufacturer :04712185
EAN:4043377410405


Technical specifications
| Inner diameter | 175.5 mm |
|---|---|
| Outer diameter | 185 mm |
| Material/finishing | stainless steel a1 |
Product details : SPARTEX RETAINING RINGS FOR SHAFTS D.185 A1 04712185
Retaining rings for shafts A1 185X DIN 471
Technical specifications
Attributes
| Inner diameter | 175.5 mm |
|---|---|
| Outer diameter | 185 mm |
| Material/finishing | stainless steel a1 |
| Thickness | 4 mm |
| Type | circlips for shafts |
| Standard | din 471 |
Show UNSPSC/ECL@SS
£ 158.68 excl. VAT
/ 5 pieces
£ 190.42 incl. VAT
- Usually arrives within 14 working days
Inner diameter
175.5 mm
Outer diameter
185 mm