SPARTEX CIRI62A0534-RETAINING RINGS FOR BORES D.62 A1
Circlips for holes
See technical informationSee documentsReferences
Spartex:CIRI62A0534
Rubix:264A7430
Manufacturer :0472262
EAN:4043377040534


Technical specifications
| Inner diameter | 62 mm |
|---|---|
| Outer diameter | 66.2 mm |
| Material/finishing | stainless steel a1 |
Documents
Product details : SPARTEX CIRI62A0534-RETAINING RINGS FOR BORES D.62 A1
Retaining rings for bores A1 62X DIN 472
Technical specifications
Attributes
| Inner diameter | 62 mm |
|---|---|
| Outer diameter | 66.2 mm |
| Material/finishing | stainless steel a1 |
| Thickness | 2 mm |
| Type | retaining ring |
| Standard | din 472 |
Show UNSPSC/ECL@SS
£ 18.19 excl. VAT
/ 10 pieces
£ 21.83 incl. VAT
- In stock: Next day delivery
Inner diameter
62 mm
Outer diameter
66.2 mm