References
Spartex:CIRE27A9736
Rubix:268A2591
Manufacturer :0471227
EAN:4043377039736


Technical specifications
| Outer diameter | 27 mm |
|---|---|
| Material/finishing | stainless steel a1 |
Product details : SPARTEX RETAINING RINGS FOR SHAFTS D.27 A1 0471227
Retaining rings for shafts A1 27X DIN 471
Technical specifications
Attributes
| Outer diameter | 27 mm |
|---|---|
| Material/finishing | stainless steel a1 |
| Type | circlips for shafts |
| Standard | din 471 |
Show UNSPSC/ECL@SS
£ 27.92 excl. VAT
/ 50 pieces
£ 33.50 incl. VAT
- Usually arrives within 14 working days