Shaft lock washers
Shaft diameter | 7.3 mm |
---|---|
Thickness | 0.6 mm |
Shaft diameter | 7.3 mm |
---|---|
Thickness | 0.6 mm |
Material/finishing | Stainless steel A1 |
Outer diameter | 7.3 mm |
Type | Retaining Ring and Spring Ring |
Inner diameter | 3.2 mm |
Standard | DIN 6799 |
In stock: Next day delivery