SPARTEX RETAINING RINGS FOR SHAFTS D.16 A1 0471216
Circlips for shafts
See technical informationSee documentsReferences
Spartex:CIRE16A9620
Rubix:264A7403
Manufacturer :0471216
EAN:4043377039620


Technical specifications
| Inner diameter | 16 mm |
|---|---|
| Outer diameter | 24 mm |
| Material/finishing | stainless steel a1 |
Documents
Product details : SPARTEX RETAINING RINGS FOR SHAFTS D.16 A1 0471216
Retaining rings for shafts A1 16X DIN 471
Technical specifications
Attributes
| Inner diameter | 16 mm |
|---|---|
| Outer diameter | 24 mm |
| Material/finishing | stainless steel a1 |
| Thickness | 0.7 mm |
| Type | retaining ring |
| Standard | din 471 |
Show UNSPSC/ECL@SS
£ 42.20 excl. VAT
/ 200 pieces
£ 50.64 incl. VAT
- In stock: Next day delivery
Inner diameter
16 mm
Outer diameter
24 mm