References
Spartex:CIRE46A0689
Rubix:268A2613
Manufacturer :0471246
EAN:4043377410689


Technical specifications
| Inner diameter | 42.5 mm |
|---|---|
| Outer diameter | 46 mm |
| Material/finishing | Stainless Steel A1 |
Product details : SPARTEX RETAINING RINGS FOR SHAFTS D.46 A1 0471246
Retaining rings for shafts A1 46X DIN 471
Technical specifications
Attributes
| Inner diameter | 42.5 mm |
|---|---|
| Outer diameter | 46 mm |
| Material/finishing | Stainless Steel A1 |
| Thickness | 1.75 mm |
| Type | retaining rings for shafts |
| Standard | DIN 471 |
Show UNSPSC/ECL@SS
£ 54.90 excl. VAT
/ 25 pieces
£ 65.88 incl. VAT
- Usually arrives within 14 working days
Inner diameter
42.5 mm
Outer diameter
46 mm