Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Retainer and spring ring
SPARTEX RETAINING RINGS FOR BORES D.22 A1 0472222
SPARTEX RETAINING RINGS FOR BORES D.22 A1 0472222
Circlips for holes
References
spartex:
CIRI22A0220
rubix:
264A7419
manufacturer :
0472222
ean:
4043377040220
Technical specifications
Shaft diameter
22
mm
Thickness
0.11
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX RETAINING RINGS FOR BORES D.22 A1 0472222
Retaining rings for bores A1 22X DIN 472
Technical specifications
Attributes
Shaft diameter
22
mm
Thickness
0.11
mm
Material/finishing
stainless steel a1
Outer diameter
22
mm
Type
retaining ring
Standard
din 472
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.79
excl. VAT
/ 100
pieces
£
28.55
incl. VAT
In stock: Next day delivery
Select variants (119)
Add to cart
Check our products from related categories
SPARTEX RETAINING WASHERS FOR SHAFTS A1.4122 29.4X15X1.5 6799215
SPARTEX RETAINING RINGS FOR SHAFTS D.63 A1 0471263
SPARTEX TRUARC7A1.4122-RETAINING WASHERS A1.4122 14.3X7X0.9
SPARTEX RETAINING RINGS FOR BORES D.68 A1 0472268
SPARTEX RETAINING RINGS FOR SHAFTS D.16 A1 0471216
CIRTEQ CIRCLIP 1300-90MM
SPARTEX RETAINING RINGS FOR SHAFTS D.135 A1 04712135
SPARTEX RETAINING RINGS FOR BORES D.34 A1 0472453234
SPARTEX RETAINING RINGS FOR BORES D.22 A1 0472453222
SPARTEX RETAINING RINGS FOR SHAFTS D.58 A1 0471258
SPARTEX CIRI50A0480-RETAINING RINGS FOR BORES D.50 A1
SPARTEX RETAINING WASHERS FOR SHAFTS A1.4532 29.4X15X1.5 6799453215
CIRTEQ CIRCLIP 1400 52MM
SPARTEX RETAINING RINGS FOR BORES D.21 A1 0472221
SPARTEX RETAINING RINGS FOR BORES D.33 A1 0472233