Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Retainer and spring ring
SPARTEX TRUARC8A1.4532-RETAINING WASHERS A1.4532 16.3X8X1
SPARTEX TRUARC8A1.4532-RETAINING WASHERS A1.4532 16.3X8X1
Shaft lock washers
References
spartex:
TRUARC8A1.4532
rubix:
264A8909
manufacturer :
679945328
ean:
4043377363039
Technical specifications
Thickness
1
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX TRUARC8A1.4532-RETAINING WASHERS A1.4532 16.3X8X1
Retaining washers for shafts A1.4532 16,3X8X1 DIN 6799
Technical specifications
Attributes
Thickness
1
mm
Material/finishing
stainless steel a1
Outer diameter
16.3
mm
Type
brake rings for shafts
Inner diameter
8
mm
Standard
din 6799
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
77.74
excl. VAT
/ 200
pieces
£
93.29
incl. VAT
In stock: Next day delivery
Select variants (28)
Add to cart
Create PDF from product
Check our products from related categories
M20 NORDLOK WASHERS NL20SS TO BS EN1.4404
SPARTEX RETAINING WASHERS FOR SHAFTS A1.4532 44.6X2.3X2 6799453223
SPARTEX RETAINING RINGS FOR SHAFTS D.14 A1 0471214
GEDORE RETAINING RING 3/4 KB 3270
SPARTEX RETAINING RINGS FOR SHAFTS D.175 A1 04712175
SPARTEX RETAINING RINGS FOR BORES D.11 A1 0472211
SPARTEX RETAINING RINGS FOR SHAFTS D.4 A1 047124
SPARTEX RETAINING RINGS FOR BORES D.9 A1 047245329
SPARTEX RETAINING RINGS FOR BORES D.63 A1 0472263
SPARTEX RETAINING RINGS FOR BORES D.26 A1 0472226
SPARTEX RETAINING RINGS FOR SHAFTS D.25 A1 0471225
SPARTEX RETAINING RINGS FOR SHAFTS D.21 A1 0471221
SPARTEX RETAINING RINGS FOR SHAFTS D.82 A1 0471282
SPARTEX RETAINING RINGS FOR SHAFTS D.34 A1 0471234
SPARTEX CIRI42A0428-RETAINING RINGS FOR BORES D.42 A1