• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. CENTAUR CCL 1B CIRCULAR LID BLACK

CENTAUR CCL 1B CIRCULAR LID BLACK

Circular Conduit Box Lid

See technical information

References

Centaur Manufacturing:CCL1B
Rubix:229A9605
brand logo
brand logo

Technical specifications

Typecircular
See all Specifications

Product details : CENTAUR CCL 1B CIRCULAR LID BLACK


Lid sits flush to the edges of the conduit box

Technical specifications


Attributes
Typecircular
Materialhigh impact resistant upvc
Show UNSPSC/ECL@SS
£ 0.63 excl. VAT
/ Each
£ 0.76 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

MENNEKES 9372UK 4 PIN MOUNTED SOCKETENGEX ACCESSORIES 630804 CT35M8 CRIMP-PAK COPPER TUBE TERMINAL (L)41 MLGA SELECTRIC 52513 13A 25M 4 GANG EXTENSION REEL BLACKTAMLEX TS21P-3 41X21 PLAIN CHANNEL 3M LONG (L)3 M X (H)21 MM X (W)41 MTAMLEX TGTT22 50MM X TURNBUCKLE GUSSET TEE - TOP (H)50 MM (W)50ENGEX ACCESSORIES 630603 CT16M6 CRIMP-PAK COPPER TUBE TERMINAL (L)29.5MENNEKES 136PA 415V 63A 3PN+E SURFACE MOUNT SOCKETCABLOFIL MGIP22BGL 5050 IP GUSSET I/S LID BEND (L)105 MM X (H)50 MM XCOBA CABLEPRO HD2 BLACK - 9 METRE CP010002MENNEKES 5602406G INTERLOCKED SOCKET IP67 16A 4P 400V 6HMENNEKES 1420ZA WALL SOCKET IP44 32A 3P 110V 4H (H)160 MM X (W)112 MMEMITEX EM03.002 1M CAT5E UTP BOOTED PATCH LEAD GREY (L)1 MSCOLMORE INTERNATIONAL LIMITED WA095 1 GANG 35MM DEEP GALVANISED STEELMENNEKES 5113PB SOCKETMENNEKES 5601406G INTERLOCKED SOCKET IP44 16A 4P 400V 6H
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap