• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. NIGLON LTD SB20G 20MM SPACER BAR SADDLES GALVANISED PACK OF 100

NIGLON LTD SB20G 20MM SPACER BAR SADDLES GALVANISED PACK OF 100

Spacer Bar Saddle

See technical information

References

Niglon:SB20G
Rubix:229A9588
brand logo
brand logo

Technical specifications

Typehollow back
See all Specifications

Product details : NIGLON LTD SB20G 20MM SPACER BAR SADDLES GALVANISED PACK OF 100


Hollow back spacer bar saddle.

Technical specifications


Attributes
Typehollow back
Model20 mm
Materialsteel
Show UNSPSC/ECL@SS
£ 36.72 excl. VAT
/ Each
£ 44.06 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

LGA SELECTRIC LINK1 100A LINK BOX 1 POLEZEROBURN FSZF50 FLAT CLIP UP TO 50MM - QTY 50 (L)165 MM X (H)35 MM X (SPARTEX 887754 UK - STANDARD USB CHARGER 5V1ANIGLON LB201G 20MM 1 HOLE LOOP-IN BOX GALVANISEDMARSHALL-TUFFLEX MT2/7389 BASKET FAST COUPLER 60X65MM EZ (L)3 M X (H)6MENNEKES 5601306G 16A 3P 230V INTERLOCKED SOCKETTAMLEX TGBN33 75MM X TURNBUCKLE 90 GUSSET BEND - (H)75 MM (W)75ENGEX ACCESSORIES 611018 CRIMP-PAK INS TERM PUSH ON RED 1.5MM IPO PACKPHILEX 70516RE UTP UNSHIELDED PATCH LEAD BEIGE 3 0M (L)3 MTAMLEX BASE PLATE TB211-2PHILEX 70406RE 1/2 PLATE BLANK MODULE 25MM WIDE (H)50 MM X (W)25 MMDETA ELECTRICAL DB2540 35MM 1 GANG DRY LINING BOX (H)86 MM X (W)86 MMTAMLEX TF021 M6 STUDDING M6X3M THREADED BAR (L)3 M X (DIA)6 MM 3MNIGLON CBER4 EARTH ROD (L)1200 MM X (DIA)9.5 MMWALTHER 130306 32A 2P+E 240V WALL SOCKET (H)154 MM X (W)82 MM X (D)103
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap