References
IMI Norgren:102470605
Rubix:80182510
Manufacturer :102470605

Product details : NORGREN 102470605 PFIT 6MM-M5 90 DEGREE
Rotating Male Elbow Fitting 6 - M5 Pneufit
Pneufit 90° swivel elbow adaptor Ø6mm x M5 102470605
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | m5 |
| Profile | 90° swivel elbow adapter |
| Connection 2 | 6 |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 5.79 excl. VAT
/ Each
£ 6.95 incl. VAT
- Usually arrives within 14 working days
