Grooved and lock nut AKN from MECALINE ZM95-AKN, Female thread: M95x2 | Nominal diameter (metric): 95 mm
CLAMP NUTS
See technical informationSee documentsReferences
AKN from MECALINE:ZM95-AKN
Rubix:239A0794
Manufacturer :891381
EAN:4055953227758

Documents
Product details : ZM95-AKN CLAMP NUT ZM 95
Clamp Nuts are used for mounting and reliable securing in applications with high accuracy. The radially or axially distributed locking elements enable the nut to be precisely aligned with the shaft and can compensate for inaccuracies or deviations from other components to be secured on the shaft.
Precision clamp nut with two radial clamping pins
Technical specifications
Attributes
| Nominal diameter (metric) | 95 mm |
|---|---|
| Female thread | m95x2 |
| Thread-cutting pitch | 2 mm |
| Material | steel |
| Outer diameter | 125 mm |
| Diameter across flats | 113 mm |
| Weight | 0.8 kg |
Show UNSPSC/ECL@SS
£ 142.15 excl. VAT
/ Each
£ 170.58 incl. VAT
- Usually arrives within 14 working days
