Grooved and lock nut FAG KML32, Female thread: M160x3 | Nominal diameter (metric): 190 mm
Locknut
See technical informationReferences
FAG:KML32
Rubix:238A3300
Manufacturer :0167322270000
EAN:4012801313773

Product details : FAG KML32 LOCKNUTS KML MAIN DIMENSIONS TO DIN 981
Locknuts KML, main dimensions to DIN 981
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x190x190 mm |
|---|---|
| Logistic Weight | 1680 g |
| Nominal diameter (metric) | 190 mm |
| Female thread | m160x3 |
| Material | steel |
| Outer diameter | 190 mm |
| Diameter across flats | 160 mm |
Show UNSPSC/ECL@SS
£ 172.22 excl. VAT
/ Each
£ 206.66 incl. VAT
- Usually arrives within 14 working days
