Lock Nuts and Locking Device
Nominal diameter (metric) | 10 mm |
---|---|
Female thread | m 10x0,75 |
Logistics dimensions (L x W x H) | 14x28x10 mm |
---|---|
Logistic Weight | 44 g |
Nominal diameter (metric) | 10 mm |
Female thread | m 10x0,75 |
Thread-cutting pitch | 0.75 mm |
Material | steel |
Outer diameter | 28 mm |
Diameter across flats | 10 mm |
Width | 14 mm |
Weight | 0.046 kg |
Series | kmt |
Usually arrives within 14 working days