Grooved and lock nut SKF KMTA 26, Female thread: M 130x2 | Nominal diameter (metric): 130 mm
Locknut and Locking Device
See technical informationSee documentsReferences
SKF:KMTA 26
Rubix:105A9260
Manufacturer :66031
EAN:7316577655370




Documents
Product details : SKF LOCK NUT KMTA26
Bearing Accessories Locknut And Locking Device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x165x130 mm |
|---|---|
| Logistic Weight | 1888 g |
| Nominal diameter (metric) | 130 mm |
| Female thread | m 130x2 |
| Thread-cutting pitch | 2 mm |
| Material | steel |
| Outer diameter | 165 mm |
| Diameter across flats | 130 mm |
Show UNSPSC/ECL@SS
£ 301.86 excl. VAT
/ Each
£ 362.23 incl. VAT
- Usually arrives within 14 working days
