KM Nut
Nominal diameter (metric) | 90 mm |
---|---|
Female thread | M90×2 |
Nominal diameter (metric) | 90 mm |
---|---|
Female thread | M90×2 |
Thread-cutting pitch | 90 mm |
Material | Steel |
Outer diameter | 120 mm |
Diameter across flats | 108 mm |
Width | 16 mm |
Weight | 0.51 kg |
Series | KM |
In stock: Next day delivery