References
Facom:U.49PJ2
Rubix:154A9775
EAN:3148516948151




Product details : FACOM 18-50MM SLIDE HAMMER KT U.49PJ2
Strengths
•To pull bearings 18 to 50 mm
Comprising: - 4 pliers U. 49P5 to U. 49P8. - 1 slide hammer U. 49AM
Supplied in plastic case BP. 109 with tray PL. 712
Comprising: - 4 pliers U. 49P5 to U. 49P8. - 1 slide hammer U. 49AM
Supplied in plastic case BP. 109 with tray PL. 712
Technical specifications
Attributes
| Logistic Weight | 4930 g |
|---|---|
| Packaged dimensions (D x W x H) | 480x240x75 mm |
| Package weight | 4930 g |
| Number of elements | 5 |
Show UNSPSC/ECL@SS
£ 561.41 excl. VAT
/ Each
£ 673.69 incl. VAT
- Delivery usually within ( 14 ) days
