References
Walter:FS923
Rubix:80096707
Manufacturer :5006854

Documents
Product details : WALTER FS923 CLAMPING SCREW 6424334
Clamping screws with 60° head angle for indexable inserts with arched countersink in accordance with ISO
Technical specifications
Attributes
| Length | 6 mm |
|---|---|
| Threading diameter | 2.5 mm |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 9.01 excl. VAT
/ Each
£ 10.81 incl. VAT
- Usually arrives within 14 working days