References
Rubix-UK:M20X50HSS-8.8-ZP/25
Rubix:8849110

Product details : M20 X 50 HEX SET 8.8 BZP PACK OF 25
DIN 933 grade 8.8
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Material/finishing | Steel |
| Quality Grade | 8.8 |
| Threading diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 52.99 excl. VAT
/ Each
£ 63.59 incl. VAT
- In stock: Next day delivery
Length
50 mm
