Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Extractors
Extractors
Extractors - Accessory/Spare parts
FACOM EXPANSION PULLER U.49P3
FACOM EXPANSION PULLER U.49P3
CLAMPS FOR INSIDE GRIP
References
facom:
U.49P3
rubix:
1239605
ean:
3148516947352
Technical specifications
Type
Clamp
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FACOM EXPANSION PULLER U.49P3
High impact and screwing / unscrewing resistance.
Multiple flexible blades and hardly sensitive to distortion.
Easy to use.
Strengths
More resistant to shocks and screwing/unscrewing.
Technical specifications
Attributes
Logistic Weight
69
g
Packaged dimensions (D x W x H)
95
x
55
x
55
mm
Package weight
75
g
Type
Clamp
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.24
excl. VAT
/
Each
£
55.49
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
FACOM ADAPT EXPAN PUL U.49BR1
FACOM 18-22.5MM EXP PULLER U.49P5
FACOM EXPANSION PULLER U.49P4
GEDORE 1499378 1499378
GEDORE SPIND17MMM14X1.5,140 1.1406140KS
FACOM EXPANSION PULLER U.49P1
GEDORE 1546910 SPINDLE 27 MM G 3/4 280 MM WITH BALL TIP
GEDORE PULLER SPINDLE 210MM 1.2106210
FACOM EXPANSION PULLER U.49P7
SYKESPIC 15292900 LEG
FACOM EXPANSION PULLER U.49P8
FACOM JACK U.33A
FACOM EXPANSION PULLER U.49P6
FACOM EXPANSION PULLER U.49P2
FACOM EXPANSION PULLER U.49P9